Zoro Homepage

Premium Series Gray Pontoon Square Armrest

  • Mfr # 3002-AB

  • Zoro # G216474302


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
23 in
Material
Plastic Vinyl
Height
23 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002-AB
Zoro #
G216474302
UPC #
-
Country of Origin
China

Dimensions

Depth
23 in
Height
23 in
Width
9 in

Details

Color
Gray
Material
Plastic Vinyl
Item
Pontoon Furniture

Description

Horizon Manufacturing Premium Series Gray Pontoon Square Armrest


  • Injection Molded, high impact plastic frames.
  • Roto Molded Plastic Bases
  • Scuff Resistant.
  • Removeable seat cusions for storage.
  • High compression foam padding.
  • Stainless Steel Cup Holders.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.