Zoro Homepage

Premium Series Left Hand Pontoon Armrest White

  • Mfr # 3018-AA

  • Zoro # G016474236


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic Vinyl
Depth
25.5 in
Height
27.25 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018-AA
Zoro #
G016474236
UPC #
-
Country of Origin
China

Dimensions

Depth
25.5 in
Height
27.25 in
Width
7.25 in

Details

Color
White
Material
Plastic Vinyl
Item
Pontoon Furniture

Description

Horizon Manufacturing Premium Series Left Hand Pontoon Armrest White


  • Injection Molded, high impact plastic frames.
  • Roto Molded Plastic Bases
  • Scuff Resistant.
  • Removeable seat cusions for storage.
  • High compression foam padding.
  • Stainless Steel Cup Holders.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.