
Premium Series Pontoon Gray Left Armrest
Mfr # 3003-AB
Zoro # G116474297
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
9 in
Height
23 in
Depth
23 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003-AB
Zoro #
G116474297
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Height
23 in
Depth
23 in
Details
Color
Gray
Material
Plastic Vinyl
Item
Pontoon Furniture
Description
Horizon Manufacturing Premium Series Pontoon Gray Left Armrest
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
- Stainless Steel Cup Holders.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.