Premium Series Steering Console, Helm Gray/Navy/Blue
Mfr # 3023-ABDK
Zoro # G316474158
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Navy/Blue
Height
33.125 in
Depth
17 in
Width
27.75 in
Material
Plastic Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3023-ABDK
Zoro #
G316474158
UPC #
-
Country of Origin
China
Dimensions
Height
33.125 in
Depth
17 in
Width
27.75 in
Details
Color
Gray/Navy/Blue
Item
Pontoon Furniture
Material
Plastic Vinyl
Description
Horizon Manufacturing Premium Series Steering Console, Helm Gray/Navy/Blue
- Injection Molded, high impact plastic frames.
- Roto Molded Plastic Bases
- Scuff Resistant.
- Removeable seat cusions for storage.
- High compression foam padding.
- Stainless Steel Cup Holders.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.