Seat Assembly pan style low back no adjusters
Mfr # H 997197
Zoro # G116483602
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Depth
19 in
Material
Plastic Vinyl, Metal
Width
19.5 in
Height
14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 997197
Zoro #
G116483602
UPC #
-
Country of Origin
China
Dimensions
Depth
19 in
Width
19.5 in
Height
14 in
Details
Material
Plastic Vinyl, Metal
Item
Industrail Seating
Color
Black
Description
Vacuum Formed Seat Assembly w/Black Powder Coat Finish, Heavy Duty Black Vinyl
- Vacuum Formed Seat Assembly
- Black Powder Coat Finish
- Heavy Duty Black Vinyl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.