Seat Assembly with suspension, adjustable back angle, 3 position weight adjustment, Yale Toyota

  • Mfr # H 12760

  • Zoro # G916483611


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Material
Plastic Vinyl, Metal
Color
Black
Depth
20 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H 12760
Zoro #
G916483611
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 in
Depth
20 in
Overall Height
19 in

Details

Item
Industrail Seating
Material
Plastic Vinyl, Metal
Color
Black

Description

Horizon Manufacturing Seat Assembly with suspension, adjustable back angle, 3 position weight adjustment, adjusters fits Clark, Hyster, Yale Toyota


  • Low profile for limited working space
  • Semi suspension integrated in the backrest
  • Suspension Stroke:40mm
  • Vacuum Formed Heavy Duty Black PVC
  • Vacuum Formed Heavy Duty Black PVC
  • Adjustable Back Angle
  • 3 Position Weight Adjustment 110-265 Lbs.
  • Metal Pan W/ Seat Mounting Holes
  • Seat Belt Mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.