Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat for Construction, Agricultural, Industrial Equipment

  • Mfr # H 600-48

  • Zoro # G116483619


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25.27 in
Color
Black
Material
Plastic Vinyl, Metal
Overall Width
22.05 in
Depth
22.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 600-48
Zoro #
G116483619
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25.27 in
Overall Width
22.05 in
Depth
22.05 in

Details

Item
Industrail Seating
Color
Black
Material
Plastic Vinyl, Metal

Description

  • Suspension Stroke: 80mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.