Seat for Tractor, Heavy Equipment w/ Mechanical Suspension
Mfr # H 1590
Zoro # G916483628
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Depth
19.50 in
Color
Black
Width
24.02 in
Height
31.82 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 1590
Zoro #
G916483628
UPC #
-
Country of Origin
China
Dimensions
Depth
19.50 in
Width
24.02 in
Height
31.82 in
Details
Color
Black
Material
Plastic Vinyl, Metal
Item
Industrail Seating
Description
Horizon Manufacturing Seat for Tractor, Heavy Equipment w/ Mechanical Suspension
- Adjustable Back Angle
- Adjustable Back Height
- Adjustable Armrest
- Mechanical Suspension Adjusted to Drivers Weight
- Height Adjustment: 60mm, 3 Levels 1500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.