Seat with Suspension for Lawn Mower ZTR Mower
Mfr # H 2900-AR/SW/TB
Zoro # G016483610
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
22.45 in
Depth
22.95 in
Height
24.61 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 2900-AR/SW/TB
Zoro #
G016483610
UPC #
-
Country of Origin
China
Dimensions
Width
22.45 in
Depth
22.95 in
Height
24.61 in
Details
Item
Industrail Seating
Color
Black
Material
Plastic Vinyl, Metal
Description
Suspension Seat Low Profile Lawn Mower, Forklift, ZTR with adjustable armrests
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.