Zoro Homepage

Suspension Mechanical Seat Assembly with folding back, adjustable back angle, adjusters

  • Mfr # H 200

  • Zoro # G416483623


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.05 in
Depth
19.70 in
Material
Plastic Vinyl, Metal
Color
Black
Overall Height
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 200
Zoro #
G416483623
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23.05 in
Depth
19.70 in
Overall Height
24.25 in

Details

Material
Plastic Vinyl, Metal
Color
Black
Item
Industrail Seating

Description

  • Back Angle Adjustment and Folding Back
  • Fore & Aft Adjustment: 150mm (forward: 75mm, rearward: 75mm)
  • Height Adjustment: 60mm
  • Weight Adjustment: 50-130KG
  • Suspension Stroke: 70mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.