Tractor, implement Seat with Suspension Ford Blue
Mfr # H 8000-2
Zoro # G716483620
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Depth
20.48 in
Width
19.69 in
Color
Blue
Height
23.63 in
Material
Plastic Vinyl, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 8000-2
Zoro #
G716483620
UPC #
-
Country of Origin
China
Dimensions
Depth
20.48 in
Width
19.69 in
Height
23.63 in
Details
Color
Blue
Material
Plastic Vinyl, Metal
Item
Industrail Seating
Description
- Suspension Stroke: 80mm
- Seat Fore & Aft Adjustment: 150mm(forward:75mm, rearward:75mm)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.