Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor, implement Seat with Suspension John Deere Yellow

  • Mfr # H 8000-3

  • Zoro # G216483625


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
23.63 in
Material
Plastic Vinyl, Metal
Width
19.69 in
Depth
20.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 8000-3
Zoro #
G216483625
UPC #
-
Country of Origin
China

Dimensions

Height
23.63 in
Width
19.69 in
Depth
20.48 in

Details

Color
Yellow
Item
Industrail Seating
Material
Plastic Vinyl, Metal

Description

  • Suspension Stroke: 80mm
  • Seat Fore & Aft Adjustment: 150mm(forward:75mm, rearward:75mm)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.