Zoro Homepage

Low Fat Milk, 1% Plain, 8 oz, 18PK

  • Mfr # 061223

  • Zoro # G215509128


product price: $64.75
/pk 18, $3.60/ea

Key Features

Packaging Type
Box
Standards
Non-GMO Verified; USDA Organic Certified
Size
8 oz
Beverage Type
Milk
Non-GMO
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
061223
Zoro #
G215509128
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz

Details

Packaging Type
Box
Item
Milk
Standards
Non-GMO Verified; USDA Organic Certified
Beverage Type
Milk
Non-GMO
Yes
Flavor
1% Plain

Description

Perfect for the Grab & Go. 50% more vitamin D than typical low fat milk in every delicious serving. Free from artificial growth hormones and antibiotics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.