This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hornady

Pistol Safe, Digital Lock, 15 lbs, .17 cu ft, 1 Gun (Discontinued)

Mfr # 95433
Zoro # G902547006
UPC # 90255954333
Country of Origin China
Category Gun Safes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95433
Zoro #
G902547006
UPC #
90255954333
Country of Origin
China

Dimensions

Outside Width
9 in
Outside Height
5.5 in
Outside Depth
12.7 in

Details

Net Weight
15 lbs
Capacity
.17 cu ft
Lock Style
Digital Lock
Holds
1 Gun
Includes
Backup barrel key lock with two keys.
Material
Steel
Item
Pistol Safe
For Use With
Fits 1911 size pistols and 4-inch revolvers
Color
Black
Features
Programmable 4 to 6 digit keypad code ensures convenient access to handguns and valuables. Constructed of thick 16-gauge steel. Interior light automatically illuminates when opening. Premium foam interior cradles and protects valuable contents. California Department of Justice approved firearm storage device. Requires four AAA batteries (not included). Pre-drilled for easy mounting. Selectable audible and visible low battery indicators. Backup barrel key lock with two keys.

Description

Hornady Security Keypad Vault is programmable 4 to 6 digit keypad code ensures convient access to handguns and valuables. It is constructed of thick 16 gauge steel. The interior light automatically illumintes when the spring loaded door is open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.