This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hornady

Rifle & Gun Safe, RFID, 50 lbs, 2 Guns (Discontinued)

Mfr # 98191
Zoro # G602546996
UPC # 90255981919
Country of Origin China
Category Gun Safes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98191
Zoro #
G602546996
UPC #
90255981919
Country of Origin
China

Dimensions

Outside Width
42 in
Outside Height
6.75 in
Outside Depth
15.25 in

Details

Net Weight
50 lbs
Lock Style
RFID
Holds
2 Guns
Includes
RAPiD® Safe, Wall Power Supply, RFID Wristband, two RFID Stickers, RFID Key Fob, two Circular Barrel Keys, Security Cable.
Material
Steel
Item
Rifle & Gun Safe
Features
Keypad, Fully Enclosed, 2 Gun Capacity, Vertical/Horizontal Mount
Color
Black

Description

Hornady Security RAPID Safe AR GUNLOCKER XL allows fast and dependable touch-free entry as well as convenient keypad access. The AR GUNLOCKER XL exceeds saftey standards with heavy - duty, tamper proof constuction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.