
12 AWG Clear Insulation, Speaker Cable, w/Jumbo 1/4-in to Banana Plug, 50 ft.
Mfr # SKM-250BN
Zoro # G116066218
product price:Â $84.29
/ea
Free Shipping & Returns
Key Features
Conductor Material
Oxygen-free Copper (OFC)
Features
Zip Cord
Connection A
6.35mm Audio - Male
Connection B
Banana Plug Audio - Male
Device Supported
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKM-250BN
Zoro #
G116066218
UPC #
728736018686
Country of Origin
China
Details
Conductor Material
Oxygen-free Copper (OFC)
Features
Zip Cord
Connection A
6.35mm Audio - Male
Connection B
Banana Plug Audio - Male
Device Supported
Speaker
Color
Clear
Description
SPEAKER CABLE, CLEAR INSULATION, 12AWG x2, 50 ft. w/banana connectors on one end & 1/4-in plug on the other
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.