
1/4 To 1/4 12 Gauge 25Ft Speaker
Mfr # SKM-225
Zoro # G716066304
product price: $44.99
/eaKey Features
Connection B
1 x 6.35mm Audio - Male
Connection A
1 x 6.35mm Audio - Male
Cable Length
25 ft
Color
Clear
Device Supported
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKM-225
Zoro #
G716066304
UPC #
728736017702
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Audio Cable
Connection B
1 x 6.35mm Audio - Male
Connection A
1 x 6.35mm Audio - Male
Color
Clear
Device Supported
Speaker
Conductor Material
Oxygen-free Copper (OFC)
Description
SPEAKER CABLE, CLEAR INSULATION, 12AWG x2, 25 ft.Series uses Jumbo-shell 1/4-in Plugs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.