Zoro Homepage

Microphone Cable, Neutrik XLR3F to XLR3M, 100-foot

  • Mfr # MMK100

  • Zoro # G616309211


product price: $61.99
/ea

Key Features

Cable Length
100 ft
Shielding
Yes
Conductor Material
Copper
Device Supported
Microphone
Connection A
1 x 3-pin XLR Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMK100
Zoro #
G616309211
UPC #
728736003408
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Audio Cable
Shielding
Yes
Conductor Material
Copper
Device Supported
Microphone
Connection A
1 x 3-pin XLR Audio - Male
Connection B
1 x 3-pin XLR Audio - Female

Description

Conductors: 24 AWG x 2 OFCConnectors: Neutrik XLR3F to XLR3MLength: 100 ftShield: 95% OFC Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.