Zoro Homepage

Hosa Technology Stereo Interconnect Dual RCA to Same - 3 m

  • Mfr # CRA-203

  • Zoro # G115562209


product price: $29.89
/ea

Key Features

Cable Length
9.84 ft
Conductor Material
Copper
Connection B
2 x RCA - Male
Features
Molded
Connection A
2 x RCA - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-203
Zoro #
G115562209
UPC #
728736010079
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Conductor Material
Copper
Item
Audio Cable
Connection B
2 x RCA - Male
Features
Molded
Connection A
2 x RCA - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.