Y Cable, 1/4-in TS to Dual RCA
Mfr # YPR-124
Zoro # G616062017
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Connection A
1 x Audio - Male
Connection B
2 x RCA Audio - Male
Conductor Material
Oxygen-free Copper (OFC)
Cable Length
6 in
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPR-124
Zoro #
G616062017
UPC #
728736015234
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 in
Details
Connection A
1 x Audio - Male
Item
Audio Cable
Connection B
2 x RCA Audio - Male
Conductor Material
Oxygen-free Copper (OFC)
Features
Molded
Shielding
Yes
Description
Mono 1/4-in Phone m - Two RCA m, 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.