Y Cable, 1/4-in TS to Dual RCAF
Mfr # YPR-103
Zoro # G716062016
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Device Supported
Audio Device
Connection A
1 x 6.35mm Audio - Male
Connection B
2 x RCA Audio - Female
Cable Length
6 in
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPR-103
Zoro #
G716062016
UPC #
728736015036
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 in
Details
Device Supported
Audio Device
Connection A
1 x 6.35mm Audio - Male
Connection B
2 x RCA Audio - Female
Item
Audio Cable
Conductor Material
Copper
Description
Mono 1/4-in Phone m - Two RCA f, 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.