Flexible Metal Hose Assembly, 2 in ID x 36 in L, MNPT x FNPT, -325 to 1200F, Stainless Steel
- Mfr # G200SMU360
- Zoro # G3072903
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
36 in
Max. Working Pressure @ 70 F
449 psi
Fitting Size
2 in x 2 in
Fitting Type
MNPT x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G200SMU360
- Zoro #
- G3072903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 36 in
- Fitting Size
- 2 in x 2 in
- Dynamic Min. Bend Radius (In.)
- 13 in
- Static Min. Bend Radius (In.)
- 5.1
- Length (In.)
- 36
- Length
- 36"
- Dia. (In.)
- 2
- Hose Fitting B Size
- 2 in
- Hose Fitting A Size
- 2 in
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.