This item is Discontinued.

Hose Master Flexible Metal Hose, 1-1/2"I.D.24" G150CMU240

This item is Discontinued.

Hose Master

Flexible Metal Hose, 1-1/2"I.D.24" (Discontinued)

Mfr # G150CMU240
Zoro # G2473992
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G150CMU240
Zoro #
G2473992
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
24 in
Fitting Size
1-1/2 in x 1-1/2 in
Dia. (In.)
1-1/2
Length (In.)
24
Static Min. Bend Radius (In.)
3.9
Dynamic Min. Bend Radius (In.)
11 in
Length
24"
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Max. Working Pressure @ 70 F
531 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Malleable Iron
Temp. Range
32 Degrees to 850 Degrees F
Hose Material
Stainless Steel
Braid Material
Stainless steel
Item
Flexible Metal Hose Assembly
Max. Temp. (F)
850
Hose Fitting B Type
FNPT
Hose Cover Material
304 Stainless Steel
Hose Fitting A Material
Carbon Steel
Hose Fittings
Carbon Steel 1-1/2 in MNPT x Malleable Iron 1-1/2 in FNPT
Hose Fitting B Material
Malleable Iron
Hose Tube Material
321 Stainless Steel
Hose Fitting A Type
MNPT
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.