This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G125CMU240
- Zoro #
- G2629444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1 1/4 in
- Hose Length
- 24 in
- Fitting Size
- 1-1/4 in x 1-1/4 in
- Length
- 24"
- Length (In.)
- 24
- Dia. (In.)
- 1-1/4
- Dynamic Min. Bend Radius (In.)
- 10 in
- Static Min. Bend Radius (In.)
- 3.1
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.