This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G025CMU240
- Zoro #
- G3298425
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 1,800 psi
- Fitting Type
- MNPT x FNPT
- Fitting Material
- Carbon Steel x Malleable Iron
- Temp. Range
- 32 Degrees to 850 Degrees F
- Item
- Flexible Metal Hose Assembly
- Hose Material
- Stainless Steel
- Max. Temp. (F)
- 850
- Braid Material
- Stainless steel
- Hose Fitting B Type
- FNPT
- Hose Cover Material
- 304 Stainless Steel
- Hose Fittings
- Carbon Steel 1/4 in MNPT x Malleable Iron 1/4 in FNPT
- Hose Tube Material
- 321 Stainless Steel
- Hose Fitting B Material
- Malleable Iron
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting A Type
- MNPT
- Not Recommended Chemicals
- Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
- For Media Type
- Motor Oil
- Compatible Chemicals
- Motor Oil
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.