This item is Discontinued.

Hose Master Flexible Metal Hose Assembly, 2"I.D.18" G200CMU180

This item is Discontinued.

Hose Master

Flexible Metal Hose Assembly, 2"I.D.18" (Discontinued)

Mfr # G200CMU180
Zoro # G2750413
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G200CMU180
Zoro #
G2750413
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
18 in
Fitting Size
2 in x 2 in
Dynamic Min. Bend Radius (In.)
13 in
Length (In.)
18
Static Min. Bend Radius (In.)
5.1
Length
18"
Dia. (In.)
2
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Max. Working Pressure @ 70 F
449 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Malleable Iron
Temp. Range
32 Degrees to 850 Degrees F
Max. Temp. (F)
850
Item
Flexible Metal Hose Assembly
Braid Material
Stainless steel
Hose Material
Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Fitting B Type
FNPT
Hose Fitting A Type
MNPT
Hose Fitting B Material
Malleable Iron
Hose Fitting A Material
Carbon Steel
Hose Fittings
Carbon Steel 2 in MNPT x Malleable Iron 2 in FNPT
Hose Tube Material
321 Stainless Steel
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

Ratings & reviews