
20' Stainless Steel PRO Hose Kit w/Boat Bumper Plastic Body Nozzle
Mfr # SSP20K
Zoro # G922600378
product price: $69.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP20K
Zoro #
G922600378
UPC #
659988124743
Country of Origin
Unknown
Description
20' Stainless Steel PRO Hose Kit with Boat Bumper Plastic Body Nozzle This kit includes a 20' Stainless Steel PRO Hose and Boat Bumper Plastic Body Nozzle. Stainless Steel PRO Hose: The Stainless Steel PRO is a Commercial Grade hose with a flexible Stainless Steel core. This provides superior strength and easy coiling. The machined brass threaded end fittings provide optimal tolerances and corrosion resistance for connections to the spigot and nozzle. The outer cover is made with UV-resistant 1000D Tetoron fabric. This material has excellent resistance to abrasion and fading. It is mold and water-resistant, dries quickly, and is designed to easily slide across surfaces without getting snagged. Boat Bumper Plastic Body Nozzle: The Boat Bumper Plastic Body Nozzle is designed with a big rubber tip that protects gelcoat and other boat surfaces from drop damage. Its adjustable spray pattern ranges from a wide-angle rinse to a focused stream for tackling stubborn debris. The plastic body construction is lightweight yet durable, featuring a comfort grip. The plastic threads of the nozzle eliminate any chance of saltwater corrosion when connected to the metal end fitting of this hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.