Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50ft Blue Flexible Hose Kit with Rubber Tip Nozzle

  • Mfr # HF50K

  • Zoro # G112839595


product price: $53.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF50K
Zoro #
G112839595
UPC #
659988123722
Country of Origin
Unknown

Description

50ft Blue Flexible Hose Kit with Rubber Tip Nozzle HoseCoil Flexible Hose Kits are designed and built for durability. The hose has a 600 PSI rating and is protected by a UV-resistant l0O0D Tetoron fabric outer cover. This material is extremely tough, with excellent resistance to abrasion and fading. It is mold and water-resistant, dries quickly, and is designed to easily slide across surfaces without getting snagged or leaving marks like some traditional garden hoses. The hose fittings are built from non-marring sturdy black plastic, and the spigot fitting features a brass end for added strength. The fittings are field¬serviceable, meaning that they can be disassembled and reassembled if the hose ever needs to be repaired. The included spray nozzle is our popular WNSl0 model with a soft rubber comfort grip and impact-resistant rubber tip to protect surfaces from drop damage. Features: Lightweight and strong 600 PSI durable hose Field serviceable fittings Rubber Tip Nozzle included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.