Zoro Homepage

Commercial Pilot PRO 20' Hose Kit w/Boat Bumper Metal Body Nozzle

  • Mfr # CPP2501K

  • Zoro # G822600454


product price: $84.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP2501K
Zoro #
G822600454
UPC #
659988124729
Country of Origin
Unknown

Description

Commercial Pilot PRO 20' Hose Kit with Boat Bumper Metal Body Nozzle This kit includes a 20' black PRO Series Coiled hose, Boat Bumper Metal Body Nozzle, and a brass swivel with quick release. 20' PRO Series Coiled Hose: This PRO Series hose is tough and rugged, made from top-of-the-line High Performance Polyether material for optimal durability and UV stability in a marine environment. It features a 4.75" coil and dual strain reliefs to reduce kinking, and the 1/2" ID (inner diameter) of the hose provides a 30% increase in flow rate over 3/8" ID hoses. The PRO Series is not only larger in diameter, but also features a thicker hose wall for added strength and durability. Built with 3/4" garden style brass fittings, it fits all standard US hose connections, with a field-serviceable design for easy hose repairs using common hand tools. Boat Bumper Metal Body Nozzle: The Boat Bumper Metal Body Nozzle is designed with a big rubber tip that protects gelcoat and other boat surfaces from drop damage. Its adjustable spray pattern ranges from a wide-angle rinse to a focused stream for tackling stubborn debris. The strong metal body construction, solid brass spray mechanism, and stainless steel components combine to ensure long-lasting performance and precise flow control. Quick Release & Swivel Fitting: The brass swivel keeps the spray nozzle properly aligned when attached to the rigid coild hose and features a quick release for easy removal.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.