22 in. W Ice Storage Bin with 300 lbs Capacity-Stainless Steel Exterior

  • Mfr # BD-300SF

  • Zoro # G211900233


product price:  $2,057.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-300SF
Zoro #
G211900233
UPC #
-
Country of Origin
United States

Description

Dimensions: 22 in. W x 32- 1/2 in. D x 46 in. H. Stores up to 300 lbs of ice. Capacity based on 11.51 ft3 x 30lbs/ft3 average density of ice. Durable and easy to clean Stainless Steel exterior. Polyethylene bin liner for sanitary ice storage. Foamed-in-place polyurethane insulation. Protected by H-GUARD Plus Antimicrobial Agent. Fits 24 in.-24.5 in. deep ice machine without top kit extension. Top-hinged front-opening bin door. Sturdy construction. Standard with 6 in. Painted Flange Legs. Optional: Four, 6 in. Stainless Steel Flanged Legs-LP-6 FLANGE LEG. 3/4 in. FPT drain. 135 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.