Shop HOSHIZAKI

22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 627 lb

  • Mfr # F-801MWJ-C

  • Zoro # G3477385


product price: 
$
8,539.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-801MWJ-C
Zoro #
G3477385
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
25-15/16"
Overall Depth
27-3/8"
Overall Width
22"
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
627 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115/120V
Standards
AHRI, NSF, UL
Voltage
115V
Color
Stainless Steel
Amps
20 A
Agency Compliance
AHRI, CE, NSF, UL
Condenser Cooling
Water
Item
Ice Machine
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Includes
Ice Machine Only
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Refrigerant Type
R-404a
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing
Drain Thread Type
FPT
Exterior Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Product Type
Ice Machine
Function
Makes Ice
Frequency
60 Hz

Description

Ice Machine, Ice Production per Day 627 lb, Cube Type Nugget, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.