Shop HOSHIZAKI

22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 663 lb

  • Mfr # F-801MWJ
  • Zoro # G3477437

product price: 
$
7,960.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-801MWJ
Zoro #
G3477437
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
25-15/16"
Overall Depth
27-3/8"
Inlet Size
1/2" FPT
Overall Width
22"
Drain Size
3/4 in
Water Supply Connection Size
1/2 in
Fits Chest Size
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
663 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V, 120V
Agency Compliance
AHRI, CE, NSF, UL
Voltage
115V
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Standards
AHRI, NSF, UL
Hz
60 Hz
Includes
Ice Machine Only
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts on Compressor, AirCooled Condenser Coil
Color
Stainless Steel
Amps
20 A
Item
Ice Machine
Condenser Cooling
Water
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Refrigerant Type
R-404a
Function
Makes Ice
Drain Thread Type
FPT
Resistance Properties
Antimicrobial
Frequency
60 Hz
Exterior Material
Stainless Steel
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Product Type
Ice Machine
Compatible Manufacturer Part Number
Universal
Wire Color
Stainless Steel

Description

Ice Machine, Ice Production per Day 663 lb, Cube Type Flake, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.