This item is Discontinued.

Hoshizaki 22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 728 lb F-801MAJ-C

This item is Discontinued.

Hoshizaki

22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 728 lb (Discontinued)

Mfr # F-801MAJ-C
Zoro # G3477391
Country of Origin United States
Category Ice Makers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-801MAJ-C
Zoro #
G3477391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Width
22"
Inlet Size
1/2" FPT
Overall Height
25-15/16"
Overall Depth
27-3/8"
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
728 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115/120V
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts on Compressor, Air-Cooled Condenser Coil
Agency Compliance
AHRI, CE, NSF, UL
Water Supply Connection Type
FPT
Includes
Ice Machine Only
Condenser Cooling
Air
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
AHRI, NSF, UL
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Ice Machine
Color
Stainless Steel
Hz
60
Amps
20 A
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V
Minimum Water Pressure
10 psig
Maximum Water Pressure
113 psig
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing
Exterior Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Drain Thread Type
FPT
Refrigerant Type
R-404a
Frequency
60 Hz
Function
Makes Ice
Product Type
Ice Machine

Description

Ice Machine, Ice Production per Day 728 lb, Cube Type Nugget, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.