This item is Discontinued.

Hoshizaki 24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 213 lb KM-231BAJ

This item is Discontinued.

Hoshizaki

24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 213 lb (Discontinued)

Mfr # KM-231BAJ
Zoro # G2222748
Country of Origin United States
Category Ice Makers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-231BAJ
Zoro #
G2222748
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
24 in
Overall Height - Ice Machines
39 in
Overall Depth - Ice Machines
28 in
Overall Height
39 in
Overall Depth
28 in
Cord Length
6 1/2 ft
Overall Width
24 in
Inlet Size
1/2" FPT
Water Inlet Connection Size
1/4 in
Drain Size
3/4 in
Water Supply Connection Size
1/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Floor-Standing
Ice Production per Day
213 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Crescent
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Hz
60
Item
Ice Machine
Refrigerant
R-404a
Door Hinge
Top
Defrost
Automatic
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Includes
6 in Adjustable Legs, Ice Scoop, Plug
Amps
15 A
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Color
Black, Silver
Agency Compliance
AHRI, CE, NSF, UL
Voltage
115V
Standards
ADA Compliant, AHRI, cETLus, NSF, KCL CADalog, UL
Condenser Cooling
Air
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
Tubing
Weight
137 lb
Features
EverCheck(TM) Alert System, Front In and Out Airflow, Removable Air Filter
Energy Star Compliant
No
Refrigerant Type
R-404a
Antimicrobial
Yes
Current
6.5 A
Storage Capacity
80 lb
Drain Type
3/4 in Hard Pipe
Minimum Water Pressure
10 psig
Includes Legs
Yes
Maximum Water Pressure
113 psig
Power Source
Electric
Plug Type
5-15P
Frequency
60 Hz
Water Inlet Connection Type
Tubing
Exterior Material
Stainless Steel
Product Type
Ice Machine
Function
Makes Ice, Stores Ice
Drain Thread Type
Hard Pipe
Power Source - TS Only
Electric

Description

Ice Maker, Condenser Cooling Air, Cube Type Crescent, Ice Production per Day 213 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Floor-Standing, Water Supply Connection Type 1/4 in Copper Water Tubing/Equivalent, Refrigerant Type R-404a, Voltage 115V, Color Black, Stainless Steel/Black, Control Type Not a Dispenser, Cord Length 6 1/2 ft, Current 6.5 A, Drain Type 3/4 in Hard Pipe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.