30 in. W Ice Storage Bin with 500 lbs Capacity-Stainless Steel Exterior

  • Mfr # BD-500SF

  • Zoro # G511900230


product price:  $2,360.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-500SF
Zoro #
G511900230
UPC #
-
Country of Origin
United States

Description

Dimensions: 30 in. W x 32- 1/2 in. D x 46 in. H. Stores up to 500 lbs of ice. Capacity based on 16.33 ft3 x 30lbs/ft3 average density of ice. Durable and easy to clean Stainless Steel exterior. Polyethylene bin liner for sanitary ice storage. Foamed-in-place polyurethane insulation. Protected by H-GUARD Plus Antimicrobial Agent. Fits 24 in.-24.5 in. deep ice machine without top kit extension. Top-hinged front-opening bin door. Sturdy construction. Standard with 6 in. Painted Legs. Optional: Four, 6 in. Stainless Steel Legs-LP-6 LEG. 3/4 in. FPT drain. 155 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.