30 in W X 37 7/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 905 lb

  • Mfr # KM-901MAJ

  • Zoro # G3477656


product price: $8,806.34
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
905 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-901MAJ
Zoro #
G3477656
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
37 7/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
32 1/2 in
Overall Width
30 in
Overall Depth
27 3/8 in
Water Inlet Connection Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
905 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Item
Ice Maker
Includes
Ice Machine Only
Voltage
208/230V AC
Amps
20 A
Condenser Cooling
Air
Agency Compliance
AHRI, CE, NSF, UL
Water Supply Connection Type
1/2 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Standards
AHRI, AQ, NSF, UL Listed
Color
Silver
Control Type
Not a Dispenser
Features
Mounts 2 Units, Removable Air Filters, Stainless Steel Evaporator
Weight
228 lb
Energy Star Compliant
No
Current
13 A
Exterior Material
Stainless Steel
Power Source
Electric
Antimicrobial
Yes
Refrigerant Type
R-404a
Minimum Water Pressure
10 psig
Drain Type
3/4 in FPT
Frequency
60 Hz
Maximum Water Pressure
113 psig
Water Inlet Connection Type
FPT

Description

Ice Machine, Ice Production per Day 905 lb, Cube Type Crescent, Overall Height 32 1/2 in, Overall Width 30 in, Overall Depth 27 3/8 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 13 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel, Features Removable Air Filters, Stainless Steel Evaporator, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.