Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44 in W X 46 in H X 33 1/2 in D Ice Storage Bin

  • Mfr # B-700SF

  • Zoro # G3477997


product price: $2,508.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Ice Machine Storage Capacity
700 lb
Overall Width - Ice Machines
44 in
Overall Depth
32 1/2 in
Overall Height - Ice Machines
46 in
Width
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-700SF
Zoro #
G3477997
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
44 in
Overall Depth
32 1/2 in
Overall Height - Ice Machines
46 in
Width
44"
Overall Depth - Ice Machines
33 1/2 in
Overall Height
46 in
Height
46"
Depth
33-1/2"
Overall Width
44 in

Details

Ice Machine Storage Capacity
700 lb
Type
Commercial
Finish
Stainless Steel
Includes
Ice Scoop
Agency Compliance
ARI, NSF
Item
Ice Storage Bin
Item - Ice Bins
Stationary Ice Storage Bin
Door Type
Top Hinged
Ice Storage Capacity
550 lb.
Features
H-GUARD Plus Antimicrobial Agent
Standards
ETL, NSF
Weight
175 lb
Includes Legs
Yes
Storage Capacity
700 lb
Antimicrobial
Yes
Drain Type
3/4 in FPT
Liner Material
Polyethylene

Description

Ice Bin, Storage Capacity 700 lb, Door Type Top Hinged, Overall Height 46 in, Overall Width 44 in, Overall Depth 32 1/2 in, Finish Unfinished, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 175 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.