48 in W X 36 7/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 1,825 lb

  • Mfr # KM-1900SWJ3

  • Zoro # G3477525


product price:  $13,099.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-1900SWJ3
Zoro #
G3477525
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
36 7/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
36-7/16"
Overall Depth
27-3/8"
Overall Width
48"
Drain Size
3/4 in
Water Supply Connection Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,825 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Condenser Cooling
Water
Voltage
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI, CE, NSF, UL
Includes
Ice Machine Only
Water Supply Connection Type
FPT
Amps
20 A
Item
Ice Machine
Color
Stainless Steel
Standards
AHRI, ISO, NSF, UL
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Exterior Material
Stainless Steel
Frequency
60 Hz
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Refrigerant Type
R-404a
Compatible Manufacturer Part Number
Universal
Product Type
Ice Machine
Drain Thread Type
FPT
Function
Makes Ice
Resistance Properties
Antimicrobial

Description

Ice Machine, Ice Production per Day 1,825 lb, Cube Type Crescent, Overall Height 36-7/16 In., Overall Width 48 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards AHRI, ISO, NSF, UL

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.