Incandescent Microwave Lamp Light Bulb
- Mfr # 6912W1Z004B
- Zoro # G214022635
product price:Â
$
9.15
/ea
Key Features
Height
1.14in
Length
1.73in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6912W1Z004B
- Zoro #
- G214022635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.14in
- Length
- 1.73in
Description
The 6912W1Z004B LG Incandescent Microwave Lamp Light Bulb is perfect for any kitchen. This long-lasting incandescent bulb is designed to illuminate your microwave evenly, ensuring you have the perfect light when cooking or reheating food. It has an impressive lifespan of up to 1,500 hours and is constructed of durable materials, making it an ideal choice for any home. With its quick and easy installation, you can have your microwave illuminated in no time. You'll never go wrong with the reliable performance and quality of the 6912W1Z004B LG Incandescent Microwave Lamp Light Bulb. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.