Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in W X 46 in H X 33 1/2 in D Ice Storage Bin

  • Mfr # B-800SF

  • Zoro # G3477979


product price: $2,549.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Storage Capacity
600 lb
Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
46 in
Overall Depth - Ice Machines
33 1/2 in
Includes
Ice Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-800SF
Zoro #
G3477979
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
46 in
Overall Depth - Ice Machines
33 1/2 in
Width
48"
Height
46"
Depth
33-1/2"
Overall Width
48 in
Overall Height
46 in
Overall Depth
32 1/2 in

Details

Ice Machine Storage Capacity
600 lb
Includes
Ice Scoop
Type
Commercial
Ice Storage Capacity
600 lb.
Agency Compliance
ARI, NSF
Item - Ice Bins
Stationary Ice Storage Bin
Finish
Stainless Steel
Item
Ice Storage Bin
Door Type
Top Hinged
Features
H-GUARD Plus Antimicrobial Agent
Standards
ETL, NSF
Weight
185 lb
Antimicrobial
Yes
Includes Legs
Yes
Drain Type
3/4 in FPT
Liner Material
Polyethylene
Storage Capacity
800 lb

Description

Ice Bin, Storage Capacity 800 lb, Door Type Top Hinged, Overall Height 46 in, Overall Width 48 in, Overall Depth 32 1/2 in, Finish Unfinished, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 185 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.