52 in W X 46 in H X 33 1/2 in D Ice Storage Bin

  • Mfr # B-900SF

  • Zoro # G3477951


product price: $2,669.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Storage Capacity
660 lb
Overall Width - Ice Machines
52 in
Overall Depth
32 1/2 in
Overall Height - Ice Machines
46 in
Width
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-900SF
Zoro #
G3477951
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
52 in
Overall Depth
32 1/2 in
Overall Height - Ice Machines
46 in
Width
52"
Overall Depth - Ice Machines
33 1/2 in
Overall Height
46 in
Height
46"
Depth
33-1/2"
Overall Width
52 in

Details

Ice Machine Storage Capacity
660 lb
Type
Commercial
Finish
Stainless Steel
Door Type
Top Hinged
Item
Ice Storage Bin
Includes
Ice Scoop
Agency Compliance
ARI, NSF
Ice Storage Capacity
660 lb.
Item - Ice Bins
Stationary Ice Storage Bin
Standards
ETL, NSF
Features
H-GUARD Plus Antimicrobial Agent
Weight
195 lb
Drain Type
3/4 in FPT
Includes Legs
Yes
Antimicrobial
Yes
Storage Capacity
900 lb
Liner Material
Polyethylene

Description

Ice Bin, Storage Capacity 900 lb, Door Type Top Hinged, Overall Height 46 in, Overall Width 52 in, Overall Depth 32 1/2 in, Finish Unfinished, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 195 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.