Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in W X 66 in H X 41 in D Ice Storage Bin

  • Mfr # B-1650SS

  • Zoro # G3477927


product price: $6,109.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Ice Machine Storage Capacity
1,605 lb
Overall Width - Ice Machines
60 in
Overall Height - Ice Machines
66 in
Overall Depth - Ice Machines
41 in
Depth
41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1650SS
Zoro #
G3477927
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
60 in
Overall Height - Ice Machines
66 in
Overall Depth - Ice Machines
41 in
Depth
41"
Height
66"
Width
60"
Overall Depth
41 in
Overall Height
66 in
Overall Width
60 in

Details

Ice Machine Storage Capacity
1,605 lb
Door Type
Bottom Hinged
Item - Ice Bins
Stationary Ice Storage Bin
Agency Compliance
NSF
Includes
Ice Scoop
Item
Ice Storage Bin
Type
Large Capacity
Ice Storage Capacity
1605 lb.
Finish
Stainless Steel
Standards
ETL, NSF
Features
Durable, H-GUARD Plus Antimicrobial Agent
Weight
375 lb
Drain Type
3/4 in FPT
Storage Capacity
1,605 lb
Includes Legs
Yes
Antimicrobial
Yes
Liner Material
Polyethylene

Description

Ice Bin, Storage Capacity 1,605 lb, Door Type Bottom Hinged, Overall Height 66 in, Overall Width 60 in, Overall Depth 41 in, Finish Unfinished, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features Durable, H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 375 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.