Air Filter, Black, Mesh, 7/8 in H
Mfr # 208283G03
Zoro # G5932227
product price: $47.39
/eaKey Features
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Product Type
Air Filter
Color
Black
Compatible with Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
For Use With
Cubelet Icemaker/Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208283G03
Zoro #
G5932227
UPC #
-
Country of Origin
United States
Details
Item
Air Filter
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Product Type
Air Filter
Color
Black
Compatible with Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
For Use With
Cubelet Icemaker/Dispenser
For Use with Mfr Model Number
DCM-300BAH, DCM-300BAH-OS
Compatible Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS
Compatible with Mfr. Model No.
DCM-300BAH, DCM-300BAH-OS
Compatible Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS
Compatible with Manufacturer Model No.
DCM-300BAH, DCM-300BAH-OS
Compatible Pump Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS
Compatible Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS
Description
Air Filter, Product Type Air Filter, Material Mesh, Color Black, Compatible with Manufacturer Model Number DCM-300BAH, DCM-300BAH-OS, Overall Height 7/8 in, Overall Width 11 1/8 in, Overall Depth 11 1/8 in, Compatible Grainger Part Number 31XC26, For Use With Cubelet Icemaker/Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.