Zoro Homepage

Baffle

  • Mfr # 104324-02

  • Zoro # G6009035


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Product Type
Baffle
Compatible with Manufacturer Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
For Use With
Storage Bin
For Use with Mfr Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104324-02
Zoro #
G6009035
UPC #
-
Country of Origin
United States

Details

Item
Baffle
For Use With Mfr. Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Product Type
Baffle
Compatible with Manufacturer Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
For Use With
Storage Bin
For Use with Mfr Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Compatible Manufacturer Part Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Compatible with Mfr. Model No.
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Compatible Manufacturer Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Compatible with Manufacturer Model No.
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Compatible Pump Manufacturer Part Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF
Compatible Mfr. Model Number
B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF

Description

Baffle, Product Type Baffle, Material Plastic, Color White, Compatible Manufacturer Model Number B-250PF, B-300PF, B-500PF, B-700PF, B-800PF, B-900PF, Overall Height 3 in, Overall Width 50 in, Overall Depth 27 in, Compatible with Grainger Part Number 31XC14, 31XC16, 31XC18, 31XC20, 31XC22, For Use With Storage Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.