Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin Top Kit, Black, ABS

  • Mfr # HS-2034

  • Zoro # G8747085


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bins
Material
ABS Plastic
Height (In.)
1-1/2
Type
30" Ice Machine to 44" Bin
Made Of
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2034
Zoro #
G8747085
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1-1/2
Depth (In.)
14
Width (In.)
26
Overall Width
14 in

Details

Item
Bin Top Kit
For Use With
Bins
Material
ABS Plastic
Type
30" Ice Machine to 44" Bin
Made Of
ABS Plastic
Construction Material
ABS Plastic
Used For
Bin Adapter
Agency Compliance
NSF
Color
Black
Includes
Adapter, Hardware
Features
Bending Resistant, Breaking Resistant, Connects an Ice Machine Head
Product Type
Bin Top Kit
Compatible with Manufacturer Model Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
Compatible Manufacturer Part Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
Compatible Manufacturer Model Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
For Use With Mfr. Model Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
Compatible with Manufacturer Model No.
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
Compatible with Mfr. Model No.
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
For Use with Mfr Model Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
Compatible Pump Manufacturer Part Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF
Compatible Mfr. Model Number
B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF

Description

Bin Top Kit, Product Type Bin Top Kit, Material ABS, Color Black, Compatible with Manufacturer Model Number B250PF, B500PF, B500SF, B700PF, B700SF, B800PF, B800SF, B900PF, B900SF, Overall Width 14 in, Features Bend-Resistant, Breaking-Resistant, For Use With Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.