Zoro Homepage

Caster & Rail Kit for Two Section Back Bar Refrigerators,

  • Mfr # HS-5408

  • Zoro # G812814311


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-5408
Zoro #
G812814311
UPC #
-
Country of Origin
United States

Description

REPLACED BY HS-5663. Dimensions: 4.75 in. W x 24.25 in. D x 4 in. H. 4 HD swivel casters 2 with brakes, 2 steel rails and hardware. Low profile 3 in. casters, only raise the cabinet 2.25 inches. Provides the necessary reinforcement to move loaded cabinets frequently or long distances. 4 HD swivel casters 2 with brakes. Rails are heavy guage steel. Easily secures to base of cabinet without special tools hardware included. Shipping Box: 13 W x 5 D x 26 H at 12 lbs. Compatible with: HBB59, BB59-G, HBB-2-59, HBB-2G-LD-59, HBB69, BB69-G, HBB-3-69, HBB-3G-LD-69, CC50, HBC-50, CC65, HBC-65, DD59, HDD-59, DD69, HDD-69. Cabinet top is 39.25 in. tall when casters and rails are mounted to BB/HBB or DD/HDD, and 35.75 in. on CC/HBC models. , 90 Days Parts only. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.