Zoro Homepage

Cleaning Brush, 2 in H

  • Mfr # 900019

  • Zoro # G5974744


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Product Type
Brush to Clean Evaporator
Overall Width
2 in
For Use With
Dispenser, Icemakers
Overall Height
2 in
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900019
Zoro #
G5974744
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
2 in
Overall Depth
27 in

Details

Item
Cleaning Brush
Product Type
Brush to Clean Evaporator
For Use With
Dispenser, Icemakers

Description

Cleaning Brush, Product Type Cleaning Brush, Overall Height 2 in, Overall Width 2 in, Overall Depth 27 in, For Use With Dispenser, Icemakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.