Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent Cuber Icemaker, Air-cooled, 50Hz Electrical,

  • Mfr # KM-1100MAJ50

  • Zoro # G111900104


product price: $11,079.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-1100MAJ50
Zoro #
G111900104
UPC #
-
Country of Origin
United States

Description

Dimensions: 762mm W x 695mm D x 825mm H. Up to 464 kg of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500, B-1650. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1400 g. Heat Rejection:12600 BTU/hr . Ambient temperature range: 7-38 degrees C. Water temperature range: 7-32 degrees C. Water pressure: 0.7-8 kg/cm3. Voltage range: 198-254V. 11.2 amps 20 Amp Max fuse. 5.65 kwh/100 lbs.@ 90/70. 50Hz electrical, 220-240v/50/1 3 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span. ''-50'': 50Hz Electrical Model. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.