
Crescent Cuber Icemaker, Air-cooled, 50Hz Electrical,
Mfr # KM-1301SAJ-E
Zoro # G511900537
product price: $12,869.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-1301SAJ-E
Zoro #
G511900537
UPC #
-
Country of Origin
United States
Description
Dimensions: 1219mm W x 695mm D x 695mm H. Up to 624 kg of ice produced per 24 hours. Stack 2 units for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-800, B-900, B-1150, B-1300, B-1500, B-1650. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1900 g. Heat Rejection:16100 BTU/hr . Ambient temperature range: 7-38 degrees C. Water temperature range: 7-32 degrees C. Water pressure: 70-779kpa. Voltage range: 198-254V. 11.35 amps 20 Amp Max fuse. 4.52 kwh/100 lbs.@ 90/70. 50Hz electrical, 220-240v/50/1 3 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span. ''-E'': 50Hz Electrical Model. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.