Zoro Homepage

Crescent Cuber Icemaker, Air-cooled, 50Hz Electrical,

  • Mfr # KM-660MAJ-E

  • Zoro # G411900156


product price: $7,339.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-660MAJ-E
Zoro #
G411900156
UPC #
-
Country of Origin
United States

Description

Dimensions: 559 mm W x 695 mm D x 711 mm H. Up to 280 kg of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-300, B-500, B-700, B-800, B-900, B-1150, B-1300, DB-130H, DB-200H, DM-200B. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 760 g. Heat Rejection:7300 BTU/hr . Ambient temperature range: 7-38 degrees C. Water temperature range: 7-32 degrees C. Water pressure: 69-779kpa. Voltage range: 198-254V. 8.4 amps 15 Amp Max fuse. 4.85 kwh/100 lbs.@ 90/70. 50Hz electrical, 220-240v/50/1, 3000 mm long cord with Type G plug. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.